This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Oil Rubbed Bronze

KOHLER

Artifacts® Single Handle Thermostatic Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #KT72769-4-2BZ
  • Item #4669225
  • Manufacturer Part #T72769-4-2BZ
4.1 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Thermostatic Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #KT72769-4-2BZ
  • Item #4669225
  • Manufacturer Part #T72769-4-2BZ
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
  • Ergonomic handle is ADA compliant
  • Trim only: Requires Kohler® K-2975-KS or Kohler® K-2972-KS MasterShower® thermostatic valve (sold separately)
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
4-3/8 in
Diameter:
6 in
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
3-196/625 in
IAPMO Listed:
No
Length:
4-3/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
4-3/8 in
Showerhead Function:
Single
Trim Only:
Yes
UPC:
885612170217
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6 in