This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

KOHLER

Artifacts® Single Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT72769-3-BN
  • Item #7311804
  • Manufacturer Part #T72769-3-BN
3.1 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT72769-3-BN
  • Item #7311804
  • Manufacturer Part #T72769-3-BN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single cross handle allows for simultaneous on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal cross handle
  • Trim only: Requires Kohler® K-2975-KS or Kohler® K-2972-KS MasterShower® thermostatic valve (sold separately)
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Escutcheon Height:
6-1/16 in
Escutcheon Width:
6-1/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
Height:
6-1/16 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
885612544858
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-1/16 in