Single Handle Valve Trim in Matte Black
Artifacts® Single Handle Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Includes faceplate with metal cross handle
- A single handle controls both on/off activation and temperature setting
- Metal cross handle
- Coordinates with Artifacts faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-7/8
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 4-7/8
- Length:
- 4-7/8
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- KTS72767-3-BL
- UPC:
- 195711033635
- WaterSense Labeled:
- No
- Width:
- 6-9/16