This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Oil Rubbed Bronze

KOHLER

Artifacts® Single Handle Volume Control Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #KT72771-3-2BZ
  • Item #7533458
  • Manufacturer Part #T72771-3-2BZ
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Volume Control Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #KT72771-3-2BZ
  • Item #7533458
  • Manufacturer Part #T72771-3-2BZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 150
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • *Trim only; requires K-2977-K or K-2974-K MasterShower volume control valve (sold separately).
  • Coordinates with other products in the Artifacts collection.
  • Single cross handle allows for simultaneous on/off activation and temperature setting.
  • Includes faceplate with ADA-compliant metal cross handle.
  • Trim only; requires K-2977-K or K-2974-K MasterShower volume control valve (sold separately).
  • Includes face plate with handle.
  • Single handle provides on/off activation and volume control.
  • Supplied with ADA compliant metal cross handle.
  • Complements the Artifacts® faucet and accessory collections.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Height:
4-1/2
Escutcheon Width:
4-1/2
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
885612566478
Valve Trim Type:
Volume Control
WaterSense Labeled:
No