Single Handle Volume Control Valve Trim in Vibrant® Polished Nickel
Artifacts® Single Handle Volume Control Valve Trim in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single cross handle allows for simultaneous on/off activation and temperature setting
- Includes faceplate with ADA compliant metal cross handle
- Trim only: Requires Kohler® K-2977-K or Kohler® K-2974-K MasterShower® volume control valve (sold separately)
- Coordinates with other products in the Artifacts® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 4-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 885612544964
- Valve Trim Type:
- Volume Control
- Width:
- 4-1/2 in