Soap Dispenser Assembly in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Artifacts® Soap Dispenser Assembly in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Soap Dispenser Assembly in Vibrant Brushed Bronze

  • Fast #
  • Part #K98630-BV
  • Item #4669190
  • Manufacturer Part #98630-BV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection
  • Premium metal and glass construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Height:
6-5/8 in
IAPMO Listed -:
No
Material:
Glass, Metal
Spout Height:
5-1/4 in
Spout Reach:
2-3/4 in
Width:
3-1/4 in