This product requires certification to purchase.

Soap or Lotion Dispenser in Polished Chrome

KOHLER

Artifacts® Soap or Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #K35759-BV
  • Item #10170625
  • Manufacturer Part #35759-BV
4.7 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Soap or Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #K35759-BV
  • Item #10170625
  • Manufacturer Part #35759-BV
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Holds up to 16 ounces of soap or lotion; refillable from top
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with faucets and accessories in the Artifacts collection
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
  • KOHLER finishes resist corrosion and tarnishing
  • Deck-mount / undercounter
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
16 oz
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Height:
4-7/16
Installation Type:
Deck Mount, Undercounter
Length:
2-1/8
Material:
Brass, Plastic
Maximum Deck Thickness:
2-1/2
Spout Height:
2-3/8
Spout Reach:
3
Type:
K35759-BV
UPC:
195711059925
Weight:
1.048