Supply Elbow in Matte Black
Artifacts® Supply Elbow in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 880-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- For use with a hand shower and hose (sold separately)
- Includes check valve for backflow prevention
- Coordinates with Artifacts faucets and accessories
- Metal construction
- KOHLER finishes resist corrosion and tarnishing
- Wall-mount
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Artifacts®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/8
- Height:
- 2-11/25
- Length:
- 2-677/1000
- Material:
- Metal
- Type:
- K72796-BL
- UPC:
- 195711029126
- WaterSense Labeled:
- No
- Width:
- 2-11/25