Supply Elbow in Oil Rubbed Bronze
Artifacts® Supply Elbow in Oil Rubbed Bronze
Product Details
Product Details
- For use with a handshower and hose (sold separately)
- Includes check valve for backflow prevention
- Coordinates with other products in the Artifacts® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-1/8
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-11/16
- IAPMO Listed:
- No
- Length:
- 2-11/16
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 2-1/8
- UPC:
- 885612177544
- WaterSense Labeled:
- No
- Width:
- 2-7/16