Single Handle Thermostatic Valve Trim in Vibrant® Brushed Moderne Brass
Artifacts® Single Handle Thermostatic Valve Trim in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
- Single handle controls temperature setting
- Complements Artifacts faucets and accessories
- Includes faceplate with handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Diameter:
- 6 in
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No