Tub Spout in Vibrant® Brushed Moderne Brass
Artifacts™ Tub Spout in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 9 in (229 mm) spout reach
- 2-7/8 in (73 mm) high non-diverter spout
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Variety of handle style options (sold separately)
- Handle trim sold separately
- Coordinates with other products in the Artifacts collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 9 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Flow Rate:
- 15.0 gpm
- Height:
- 5-1/4 in
- Installation Type:
- Deck Mount
- Length:
- 9 in
- Material:
- Brass
- Spout Height:
- 2-7/8 in
- Spout Reach:
- 9 in
- Tub Spout Reach:
- 9 in
- UPC:
- 885612723260
- WaterSense Labeled:
- No
- Width:
- 8 in