Tub Spout in Vibrant® Brushed Moderne Brass
Artifacts® Tub Spout in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- End Connection 1:
- Slip, NPT
- End Connections:
- Slip;NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-13/16
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 7-13/16
- UL Listed:
- No
- UPC:
- 885612735829
- WaterSense Labeled:
- No
- Width:
- 3