This product requires certification to purchase.

Non-Diverter Tub Spout in Vibrant® Brushed Nickel

KOHLER

Artifacts® Non-Diverter Tub Spout in Vibrant® Brushed Nickel

  • Fast #
  • Part #K72791-BN
  • Item #4669180
  • Manufacturer Part #72791-BN
4.1 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Non-Diverter Tub Spout in Vibrant® Brushed Nickel

  • Fast #
  • Part #K72791-BN
  • Item #4669180
  • Manufacturer Part #72791-BN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Non-diverter spout
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Metal
NSF Certified:
No
Spout Reach:
8 in
Spout Type:
Non-Diverter
UPC:
885612176233
WaterSense Labeled:
No
Width:
2 in