Non-Diverter Tub Spout in Vibrant® Polished Nickel
Artifacts® Non-Diverter Tub Spout in Vibrant® Polished Nickel
Frequently Purchased Together
Product Details
- Flow rate: 15 gpm
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Non-diverter spout
- Coordinates with other products in the Artifacts® collection
- Handle trim (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/4 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Flow Rate:
- 15 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 9 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Spout Height:
- 2-7/8 in
- Spout Type:
- Non-Diverter
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in