Two Handle Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)
Artifacts® Two Handle Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two cross lever handles offer separate control of hot and cold water
- Bath spout sold separately
- Coordinates with other products in the Artifacts collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Escutcheon Height:
- 3-15/16
- Escutcheon Width:
- 3-15/16
- Faucet Mount:
- Deck Mount
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Two Handle
- Product Type:
- Bathtub & Shower Faucet
- Trim Only:
- Yes
- UPC:
- 885612723277
- Width:
- 3-1/8