This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in Matte Black

KOHLER

Artifacts® Two Handle Bridge Kitchen Faucet with Side Spray in Matte Black

  • Fast #
  • Part #K76519-4-BL
  • Item #9957593
  • Manufacturer Part #76519-4-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Two Handle Bridge Kitchen Faucet with Side Spray in Matte Black

  • Fast #
  • Part #K76519-4-BL
  • Item #9957593
  • Manufacturer Part #76519-4-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Matching two-function side sprayer featuring Sweep Spray and Berry Soft provides convenience for cleaning and food prep
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • Berry Soft is a light spray ideal for washing hands, rinsing delicate dishware and prepping fruits and vegetables
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Promotion technology's light, quiet braided hose and swiveling ball joint make the side sprayer easier and more comfortable to use
  • Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
  • Tall swing spout with 360° spout rotation offers superior clearance for filling pots and cleaning
  • Two lever handles offer separate control of hot and cold water
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Artifacts®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Height:
13-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-13/16 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
Yes
Spout Height:
9 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
195711028860