Two Handle Bridge Kitchen Faucet with Side Spray in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Artifacts® Two Handle Bridge Kitchen Faucet with Side Spray in Vibrant® Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Two Handle Bridge Kitchen Faucet with Side Spray in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K76519-4-2MB
  • Item #9274205
  • Manufacturer Part #76519-4-2MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sweep® spray creates a wide, forceful blade of water for superior cleaning
  • BerrySoft® is a light spray ideal for washing hands, rinsing delicate dishware and prepping fruits and vegetables
  • Matching two-function sidespray featuring Sweep® Spray and BerrySoft® provides convenience for cleaning and food prep
  • Two lever handles offer separate control of hot and cold water
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Tall swing spout with 360-degree spout rotation offers superior clearance for filling pots and cleaning
  • ProMotion® technology's light, quiet braided hose and swiveling ball joint make the sidespray easier and more comfortable to use.
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Artifacts®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Height:
13-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-13/16 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
Yes
Spout Height:
9 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
WaterSense Labeled:
No