Wall Mount Pot Filler in Vibrant Brushed Moderne Brass
Artifacts® Wall Mount Pot Filler in Vibrant Brushed Moderne Brass
Frequently Purchased Together
Product Details
- Articulating spout with 360-degree rotation offers superior clearance for filling pots on cooktops and ranges
- Single lever handle with main lever shutoff
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinates with other Artifacts kitchen products.
- 3.2 gal/min (12.1 l/min) @ 60 psi (4.1 bar)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Deck Plate Included:
- Yes
- Depth:
- 5-19/50 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-63/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 3.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 24-13/16 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- Product Type:
- Kitchen Faucet
- Spout Height:
- 5-1/8 in
- Spout Reach:
- 22 in
- Spout Type:
- Swivel
- WaterSense Labeled:
- No
- Width:
- 12-1/2 in