KOHLER
Artifacts® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Part #K72759-CP | Item #4669097 | Manufacturer Part #72759-CP
Product Details
- Includes stationary spout with aerator and pop-up drain with 1-1/4" tailpiece
- Handles (sold separately)
- Laminar flow delivers a graceful stream while conserving water
- Flow rate: 1.2 gpm
- Coordinate with your choice of Artifacts® handles for a personalized design
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI 61, ANSI 372]
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: No
Bathroom Faucet Type: Widespread
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Ceramic Disc
Center Size: 8 in
Collection: Artifacts®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Drain Included: Yes
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Type: Lever
Height: 4-11/16 in
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Brass
Maximum Deck Thickness: 2-1/2 in
Maximum Pressure: 60 psi
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Number of Handles: Two Handle
Number of Holes: 3 Hole
Origin: Domestic
Spout Height: 2-15/16 in
Spout Reach: 5-3/8 in
Spout Type: Fixed
Supply Lines Included: Yes
Trim Only: No
Type: K72759-CP
WaterSense Labeled: Yes
Width: 2-11/16 in