Artifacts® Two Handle Widespread Bathroom Sink Faucet in Vibrant Polished Nickel

Part #K72758-SN  |  Item #4669164  |  Manufacturer Part #72758-SN

$595.88 EACH

Color/Finish: Vibrant® Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 54
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes stationary spout with aerator and pop-up drain with 1-1/4" tailpiece
  • Handles (sold separately)
  • Laminar flow delivers a graceful stream while conserving water
  • Flow rate: 1.2 gpm
  • Coordinate with your choice of Artifacts® handles for a personalized design

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Artifacts®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 4-11/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5-3/8 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-3/8 in

Trim Only: No

WaterSense Labeled: Yes

Width: 3-1/8 in