Two Handle Widespread Bathroom Sink Faucet in Vibrant® Polished Nickel (Handles Sold Separately)
Artifacts® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Polished Nickel (Handles Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 54-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes stationary spout with aerator and pop-up drain with 1-1/4" tailpiece
- Handles (sold separately)
- Laminar flow delivers a graceful stream while conserving water
- Flow rate: 1.2 gpm
- Coordinate with your choice of Artifacts® handles for a personalized design
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 4-11/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Type:
- Lever
- Height:
- 4-11/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-3/8 in
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Spout Height:
- 2-15/16 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 2-11/16 in