Two Handle Widespread Bathroom Sink Faucet in Vibrant Titanium (Handles Sold Separately)
Artifacts® Two Handle Widespread Bathroom Sink Faucet in Vibrant Titanium (Handles Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal pop-up drain with tailpiece
- 6-5/8 in (168 mm) spout reach
- Includes stationary spout with aerator and pop-up drain with 1-1/4 in tailpiece
- Handles sold separately
- Laminar flow delivers a graceful stream of water
- 1.2 GPM (4.5 lpm) maximum flow rate
- Coordinate with your choice of Artifacts handles for a personalized design
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 8-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Height:
- 8-503/1000 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 5-313/1000 in
- Spout Reach:
- 6-5/8 in
- Spout Type:
- Fixed
- UPC:
- 195711022462
- Width:
- 2-677/1000 in