Artifacts™ Volume Control Trim in Vibrant® Brushed Moderne Brass

Part #KT72771-4-2MB  |  Item #9273951  |  Manufacturer Part #T72771-4-2MB

$208.73 EACH

Color/Finish: Vibrant® Brushed Moderne Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes faceplate with handle
  • Single handle provides on/off activation and volume control
  • Complements Artifacts faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Brand Model Compatibility: 2977-K, 2974-K

CSA Certified: CSA B125.1, CSA B651

Collection: Artifacts™

Color Finish: Vibrant® Brushed Moderne Brass

Color Finish Category: Brass Tones

Deck Plate Included: Yes

Depth: 4-7/16 in

Diameter: 4-1/2 in

Escutcheon Height: 4-1/2 in

Escutcheon Width: 4-1/2 in

Faucet Material: Metal

Faucet Part Type: Trim

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 4-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Volume Control

Valve Type: Volume Control Valve

WaterSense Labeled: No

Width: 4-1/2 in