This product requires certification to purchase.

Wall Mount Pot Filler in Vibrant French Gold

KOHLER

Artifacts Wall Mount Pot Filler in Vibrant French Gold

  • Fast #
  • Part #K99270-AF
  • Item #9926186
  • Manufacturer Part #99270-AF
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts Wall Mount Pot Filler in Vibrant French Gold

  • Fast #
  • Part #K99270-AF
  • Item #9926186
  • Manufacturer Part #99270-AF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 92
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • Single lever handle with main lever shutoff
  • 3.2 gpm (12.1 lpm) @ 60 psi (4.1 bar)
  • Coordinates with other Artifacts kitchen products
  • Articulating spout with 360 degree rotation offers superior clearance for filling pots on cooktops and ranges
  • Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Made in America
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
9-63/100 in
Flow Rate
3.2 gpm
Spout Height
5-1/8 in
Spout Reach
22 in
Characteristics & Features
Collection
Artifacts
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 372, ANSI 61
ASME
ASME A112.18.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
Type
K99270-AF
UPC
195711019639