This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Matte Black

KOHLER

Artifacts® Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K72573-BL
  • Item #9925961
  • Manufacturer Part #72573-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K72573-BL
  • Item #9925961
  • Manufacturer Part #72573-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates with other products in the Artifacts collection
  • Includes installation hardware
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Comes with a lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-5/8 in
Depth
6 in
Height
2-5/8 in
Length
6 in
Projection
6 in
Width
6-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
195711025715