Wall Supply with Hand Shower Holder in Vibrant French Gold
Artifacts Wall Supply with Hand Shower Holder in Vibrant French Gold
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hand shower holder pivots and rotates to position hand shower at desired angle
- For use with a hand shower and hose (sold separately)
- Includes check valve for backflow prevention
- Includes supply elbow Integrated supply and holder reduces the number of components needed in the shower space, allowing for a cleaner look
- Coordinates with other products in the Artifacts collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Artifacts
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Depth:
- 2-7/16 in
- Faucet Part Type:
- Supply Elbow
- Height:
- 2-7/16 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/4 in
- Material:
- Metal
- Type:
- K72797-AF
- UPC:
- 195711029164
- Width:
- 2-7/16 in