Widespread Bathroom Faucet Lever Handles in Matte Black
Artifacts Widespread Bathroom Faucet Lever Handles in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal construction
- Quarter-turn washerless ceramic disc valves
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Length (in):
- 3-5/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- Number of Handles:
- Two Handle
- UPC:
- 195711003102
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in