Widespread Bathroom Faucet Lever Handles in Vibrant French Gold
Artifacts® Widespread Bathroom Faucet Lever Handles in Vibrant French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal construction
- Quarter-turn washer less ceramic disc valves
- Brass valve bodies
- For 8" - 16" (203 - 406 mm) centers
- 3/8" Compression Fittings
- Comes with a Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Artifacts®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Type:
- K98068-4-AF
- UPC:
- 195711003119
- Width:
- 4-7/16 in