This product requires certification to purchase.

Widespread Flume Bathroom Sink Spout in Vibrant® Brushed Bronze

KOHLER

Artifacts® Widespread Flume Bathroom Sink Spout in Vibrant® Brushed Bronze

  • Fast #
  • Part #K72761-BV
  • Item #7362011
  • Manufacturer Part #72761-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Widespread Flume Bathroom Sink Spout in Vibrant® Brushed Bronze

  • Fast #
  • Part #K72761-BV
  • Item #7362011
  • Manufacturer Part #72761-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes open flume spout and metal touch-activated drain
  • Handles (sold separately)
  • Spout reach: 6-1/16"
  • Flow rate: 1.2 gpm
  • Coordinate with your choice of Artifacts® handles for a personalized design
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Faucet Part Type:
Spout
Fits Brand:
KOHLER
Flow Rate:
1.2 gpm
GSA Approved:
No
Hardware Included:
Yes
Height:
5 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-7/16 in
Material:
Metal
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Spout Height:
1-1/2 in
Spout Reach:
6-1/16 in
Spout Type:
Fixed
UPC:
885612559043
Width:
2-11/16 in