Widespread T Handle in Vibrant Brushed Moderne Brass
Artifacts® Widespread T Handle in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two Lever handles offer separate control of hot and cold water
- Spout sold separately
- UltraGlide engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting, reliable performance
- Quarter-turn washerless ceramic disc valves
- Handles pre-assembled on valves to simplify installation
- Coordinate with your choice of Artifacts spout for a personalized design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Deck Height:
- 1-1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Handle
- Handle Length (in):
- 2-3/4 in
- Handle Type:
- Lever
- Height:
- 3-4/25 in
- Material:
- Metal
- NSF:
- NSF/ANSI 61, NSF/ANSI 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Global
- Type:
- K98068-6-2MB
- UPC:
- 885612877956
- Width:
- 2-3/4 in