This product requires certification to purchase.

Widespread T-handle in Vibrant French Gold

KOHLER

Artifacts® Widespread T-handle in Vibrant French Gold

  • Fast #
  • Part #K98068-6-AF
  • Item #9926150
  • Manufacturer Part #98068-6-AF
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Widespread T-handle in Vibrant French Gold

  • Fast #
  • Part #K98068-6-AF
  • Item #9926150
  • Manufacturer Part #98068-6-AF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • Spout sold separately
  • Ultra Glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Quarter-turn washer less ceramic disc valves
  • Coordinate with your choice of Artifacts spout for a personalized design
  • For 8" - 16" (203 - 406 mm) centers
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Artifacts®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Handle Type:
Knob
Height:
3-3/16
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
Number of Handles:
Single Handle
Type:
K98068-6-AF
UPC:
195711009531
WaterSense Labeled:
No
Width:
2-3/4