This product requires certification to purchase.

17-11/16 in. Drop-in or Vessel Mount Round Vitreous China Bathroom Sink in Black Black™

KOHLER

Artist Editions 17-11/16 in. Drop-in or Vessel Mount Round Vitreous China Bathroom Sink in Black Black™

  • Fast #
  • Part #K75748-FP2-7
  • Item #7311868
  • Manufacturer Part #75748-FP2-7
4.1 out of 5 Customer Rating
Brand image
KOHLER

Artist Editions 17-11/16 in. Drop-in or Vessel Mount Round Vitreous China Bathroom Sink in Black Black™

  • Fast #
  • Part #K75748-FP2-7
  • Item #7311868
  • Manufacturer Part #75748-FP2-7
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Decorated with a textural paisley design on black background
  • Round basin with subtle lift at edges
  • Wading pool design accommodates a wide variety of faucets
  • No faucet holes and requires wall-mount or counter mount faucet
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Artist Editions
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
6 in
IAPMO Listed:
No
Length:
17-11/16 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
No
Shape:
Round
Sink Bowl Size:
17-11/16 in x 17-11/16 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in, Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
885612604712
Width:
17-11/16 in