Aspirator for P19310 Pressure Balance Valve
Aspirator for P19310 Pressure Balance Valve
Product Details
Product Details
- Kohler Genuine Part
- Aspirator
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- P19310 Pressure Balance Valve
- Faucet Part Type:
- Aspirator
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612355317
- WaterSense Labeled:
- No