This product requires certification to purchase.

100-130-150 CFM Ceiling Mount Bathroom Exhaust Fan in White - Fan Only - 0.4-0.6 Sones - Energy Star Rated

KOHLER

Atmo® 100-130-150 CFM Ceiling Mount Bathroom Exhaust Fan in White - Fan Only - 0.4-0.6 Sones - Energy Star Rated

  • Fast #
  • Part #K34454-NA
  • Item #10380986
  • Manufacturer Part #34454-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Atmo® 100-130-150 CFM Ceiling Mount Bathroom Exhaust Fan in White - Fan Only - 0.4-0.6 Sones - Energy Star Rated

  • Fast #
  • Part #K34454-NA
  • Item #10380986
  • Manufacturer Part #34454-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Three fan control speed settings (110, 130, 150 CFM)
  • Lowest speed operates at a whisper-quiet 0.5 sones
  • Fits standard bathroom exhaust fan cutouts to make upgrading easy
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
150 ft3/min
Depth
10-3/8 in
Duct Size
4 in
Height
10-3/8 in
Length
13-7/8 in
Width
19-13/16 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Atmo®
Humidity Sensing
No
Material
Steel, Plastic
Electrical & Operational Information
AMP
15
Sones
0.5
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
K34454-NA
UPC
195711092410