33 in. Undermount Farmhouse Fireclay Single Bowl Kitchen Sink in White
Audrine™ 33 in. Undermount Farmhouse Fireclay Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Kohler's vitreous china bathroom sink lifetime limited warranty
- Constructed of fireclay
- Undermount installation - sink will install under the countertop and requires special cabinets with an exposed front
- Single basin design for maximum work space
- Rear drain location increases available space under the sink
- Coordinates with products from the Audrine line
- All mounting hardware required for assembly is included
- Box Includes: Sink, color-matched sink rack
- Sink drain with strainer sold separately
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Audrine™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 32-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Sink Bowl Size:
- 25-13/16 in x 18 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 195711290588
- Width:
- 22-5/8 in