This product requires certification to purchase.

33 in. Undermount Fireclay Single Bowl Kitchen Sink in White

KOHLER

Audrine™ 33 in. Undermount Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K36254-0
  • Item #14102019
  • Manufacturer Part #36254-0
3.3 out of 5 Customer Rating
Brand image
KOHLER

Audrine™ 33 in. Undermount Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K36254-0
  • Item #14102019
  • Manufacturer Part #36254-0
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Covered under Kohler's vitreous china bathroom sink lifetime limited warranty
  • Constructed of fireclay
  • Undermount installation - sink will install under the countertop
  • Single basin design for maximum work space
  • Rear drain location increases available space under the sink
  • Coordinates with products from the Audrine line
  • All mounting hardware required for assembly is included
  • Sink drain with strainer sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Audrine™
Color Finish Category:
Whites
Color Finish Name:
White
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Sink Bowl Size:
29-7/8 in x 15-1/2 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
UPC:
195711285706
Width:
18-5/8 in