33 in. Undermount Fireclay Single Bowl Workstation Kitchen Sink in Dune
Audrine™ 33 in. Undermount Fireclay Single Bowl Workstation Kitchen Sink in Dune
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Covered under Kohler's vitreous china bathroom sink lifetime limited warranty
- Constructed of fireclay
- Undermount installation - sink will install under the countertop
- Single basin design for maximum work space
- Rear drain location increases available space under the sink
- Coordinates with products from the Audrine line
- All mounting hardware required for assembly is included
- Sink drain with strainer sold separately
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Audrine™
- Color Finish Category:
- Whites
- Color Finish Name:
- Dune
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Sink Bowl Size:
- 29-7/8 in x 15-1/2 in x 9 in
- Sink Depth:
- 9
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 195711285652
- Width:
- 18-5/8