This product requires certification to purchase.

36 in. Undermount Farmhouse Fireclay Single Bowl Workstation Kitchen Sink in Dune

KOHLER

Audrine™ 36 in. Undermount Farmhouse Fireclay Single Bowl Workstation Kitchen Sink in Dune

  • Fast #
  • Part #K36250-PC-NY
  • Item #12255172
  • Manufacturer Part #36250-PC-NY
5 out of 5 Customer Rating
Brand image
KOHLER

Audrine™ 36 in. Undermount Farmhouse Fireclay Single Bowl Workstation Kitchen Sink in Dune

  • Fast #
  • Part #K36250-PC-NY
  • Item #12255172
  • Manufacturer Part #36250-PC-NY
5 out of 5 Customer Rating

X Points

Color Finish Name: Dune Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Drawing inspiration from the archives, the KOHLER® Audrine™ kitchen sink collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Defined by a smooth, rounded silhouette and crafted from highly durable fireclay, this elegant farmhouse workstation sink features Kohler’s patented Self-Trimming® design - a unique apron that seamlessly overlaps with the cabinet face to conceal cut lines and deliver a clean, streamlined finish.
  • Designed in collaboration with Studio McGee
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Bowl slopes toward drain to minimize water pooling
  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Self-Trimming® apron overlaps cabinet face for easy installation and beautiful results
  • Box Includes: Sink, color-matched sink rack, wire basket and colander, white oak cutting board
  • Sink drain with strainer sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Audrine™
Color Finish Category:
Whites
Color Finish Name:
Dune
Drain Location:
Rear Center
Drain Opening:
3-7/8 in
Faucet Included:
No
Length:
35-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Sink Bowl Size:
28-13/16 in x 18 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
UPC:
195711290533
Width:
22-3/5 in