This product requires certification to purchase.

16-3/4 in. Semi-recessed Square Fireclay Bathroom Sink in White

KOHLER

Aureus™ 16-3/4 in. Semi-recessed Square Fireclay Bathroom Sink in White

  • Fast #
  • Part #K28038-AUR-0
  • Item #10078099
  • Manufacturer Part #28038-AUR-0
4.9 out of 5 Customer Rating
Brand image
KOHLER

Aureus™ 16-3/4 in. Semi-recessed Square Fireclay Bathroom Sink in White

  • Fast #
  • Part #K28038-AUR-0
  • Item #10078099
  • Manufacturer Part #28038-AUR-0
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium gold-colored shades and real gold accents in a natural marble pattern on white background
  • Square basin with a contemporary design
  • Without overflow
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
1-3/4 in
Height
6-89/100 in
Length
16-3/4 in
Sink Bowl Size
16-7/16 in x 16-7/16 in x 5-3/16 in
Sink Depth
6-7/8 in
Sink Size Range
Less than 20 in
Width
16-3/4 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Aureus™
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
No Hole
Pedestal Only
No
Shape
Square
Sink Installation Type
Semi-recessed Mount
Sink Material
Fireclay
Vessel Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
UPC
195711069719