This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Avail™ Single Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KR33046-4D-2MB
  • Item #9274313
  • Manufacturer Part #R33046-4D-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Avail™ Single Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KR33046-4D-2MB
  • Item #9274313
  • Manufacturer Part #R33046-4D-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-lever handle is simple to use and makes adjusting water temperature easy
  • One-piece, self-contained ceramic disc valve allows both volume and temperature control
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.2 gpm (4.5 lpm) maximum flow rate
  • Box includes: Assembled faucet, supply lines, escutcheon plate, clicker drain
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CSA Certified:
CSA B125.1, CSA B651
Collection:
Avail™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Faucet Center Size:
4 in
Faucet Connection Size:
9/16 in
Faucet Height:
9-1/6 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5 in
Spout Reach:
5-13/16 in
Spout Type:
Mid Arc
Supply Lines Included:
Yes
UPC:
885612873354
WaterSense Labeled:
Yes