Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Avail™ Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two-lever handles offer separate control of hot and cold water
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- 1.2 gpm (4.5 lpm) maximum flow rate
- Box includes: Assembled faucet, clicker drain
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Avail™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 2-1/2 in
- Faucet Height:
- 7-13/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 5-1/16 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Mid Arc
- UPC:
- 885612873392
- WaterSense Labeled:
- Yes