60 x 36 in. Soaker Alcove Bathtub with Right Drain in White
Avec™ 60 x 36 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Slotted overflow allows for deep soaking
- 13-1/4 in (337 mm) deep soaking depth provides a relaxing bathing experience
- Integral lumbar support and neck rest offer extra comfort while bathing
- Low step-over height allows easy entry and exit
- Integral overflow and preinstalled toe tap drain reduce installation time
- Toe tap drain color matched to the bath
- Integral apron creates a clean, finished look
- Textured bottom surface
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E162, ASTM E662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 55-15/16
- Basin Width:
- 29-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 65.4 gal
- Collection:
- Avec™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Manual
- Depth:
- 19-3/8
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 1-1/2
- Height:
- 19-3/8
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 19-3/8
- Overall Length:
- 60
- Overall Width:
- 36
- Overflow Type:
- Linear
- Soaking Depth:
- 13-1/4
- Type:
- K25832-RA-0
- UPC:
- 195711032294
- Weight:
- 106.24
- Width:
- 36