1-Hook Robe Hook in Matte Black
Avid™ 1-Hook Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Pallet: 624-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Robe hook provides convenient hanging storage of robes, towels, and other bath items
- Coordinates with other products in the Avid collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Avid™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-7/8 in
- GSA Approved:
- No
- Height:
- 2-11/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal, Zinc
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 1-7/8 in
- UPC:
- 885612843456
- Width:
- 1-13/16 in