18 in. Towel Bar in Matte Black
Avid™ 18 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Pallet: 81-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 18-in (457 mm) towel bar
- Coordinates with other products in the Avid collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Avid™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-13/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass, Metal, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-3/4 in
- UPC:
- 885612843401
- Width:
- 18 in