This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

KOHLER

Avid™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K97495-CP
  • Item #8357674
  • Manufacturer Part #97495-CP
4.7 out of 5 Customer Rating
Brand image
KOHLER

Avid™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K97495-CP
  • Item #8357674
  • Manufacturer Part #97495-CP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 81
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 24-in (609 mm) towel bar
  • Coordinates with other products in the Avid collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Avid™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-3/4 in
UPC:
885612715999
Width:
25-3/4 in