9-15/16 in. Towel Bar in Vibrant Brushed Moderne Brass
Avid® 9-15/16 in. Towel Bar in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 9-15/16 in towel arm
- Coordinates with other products in the Avid collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Includes installation hardware
- Open-ended design for easy access
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- Collection:
- Avid®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-3/4 in
- Hardware Included:
- Yes
- Height:
- 1-13/16 in
- Installation Type:
- Wall Mount
- Length:
- 9-15/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-3/4 in
- UPC:
- 885612907516
- Width:
- 9-15/16 in