This product requires certification to purchase.

9-15/16 in. Towel Bar in Matte Black

KOHLER

Avid™ 9-15/16 in. Towel Bar in Matte Black

  • Fast #
  • Part #K97498-BL
  • Item #9030870
  • Manufacturer Part #97498-BL
3.4 out of 5 Customer Rating
Brand image
KOHLER

Avid™ 9-15/16 in. Towel Bar in Matte Black

  • Fast #
  • Part #K97498-BL
  • Item #9030870
  • Manufacturer Part #97498-BL
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 9-15/16-in (252 mm) towel arm
  • Open-ended design for easy access
  • Coordinates with other products in the Avid collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16
CARB OTC LEED Compliant:
No
Collection:
Avid™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-3/4
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-15/16
Material:
Metal, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-3/4
UPC:
885612843449
Width:
9-15/16