Single Handle Pressure Balancing Valve Trim in Vibrant Brushed Moderne Brass
Avid Single Handle Pressure Balancing Valve Trim in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- ADA-compliant ergonomic handle
- Coordinates with other products in the Avid collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Avid
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 4-3/16
- Faucet Part Type:
- Handle Trim
- Height:
- 6-3/8
- Installation Type:
- Wall Mount
- Length:
- 6-3/8
- Material:
- Zinc
- Type:
- KTS97018-4-2MB
- UPC:
- 885612924490
- WaterSense Labeled:
- No
- Width:
- 6-3/8