Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Avid® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- 5-13/16 in (148 mm) spout reach
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Metal touch-activated drain with 1-1/4 in tailpiece
- Coordinates with other products in the Avid collection
- Three-hole installation for 8 in to 16 in centers
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Avid®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 4-3/16 in
- Spout Reach:
- 5-13/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 885612924452
- WaterSense Labeled:
- Yes