Wall Mount Toilet Tissue Holder in Matte Black
Avid™ Wall Mount Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Pallet: 216-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Vertical holder makes changing toilet tissue quick and simple
- Coordinates with other products in the Avid collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16
- CARB OTC LEED Compliant:
- No
- Collection:
- Avid™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-1/16
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-3/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/16
- Material:
- Brass, Metal, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 5-1/16
- UPC:
- 885612843470
- Width:
- 1-13/16